Motion
B250X5/8

HUB CITY INC
B250X5/8

Ball Insert Bearing - Straight Bore, 5/8 in Bore Diam., 40 mm OD, 0.9375 in Width, Medium Duty, Set Screw Locking
Mi Item #00587196
MFR #B250X5/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
B250X5/8

Ball Insert Bearing - Straight Bore, 5/8 in Bore Diam., 40 mm OD, 0.9375 in Width, Medium Duty, Set Screw Locking
Mi Item #00587196
MFR #B250X5/8

Mfr description
B 250 5/8 BRG
  • Interchangeable mounting dimensions with most competitive products - Nitrile Rubber Seals with Steel trash guards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    5/8 in
  • Inner Ring Width  
    0.9380 in
  • Outer Ring Width  
    0.5120 in
  • Outside Diameter  
    40 mm
  • Overall Width
    0.9375 in
  • Weight
    1 lbs

Details

  • Application
    General Industrial
  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Duty Type
    Medium Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Gray Paint
  • Insert Bearing Type
    Setscrew Lock - Narrow Inner Race
  • Insert Material
    52100 Bearing Steel
  • Locking Device
    Set Screw
  • Lubricant
    #2 Lithium
  • Lubrication Type
    Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662798272535
  • Max Operating Temperature
    200 °F
  • Max Rpm
    3500 rpm
  • Product Type
    Ball Insert Bearings
  • Seal Type
    Contact Seal
  • Series
    B250
  • UPC_NO
    662798272535
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)