Motion
B350X2
Ball Insert Bearing - Straight Bore, 2 in Bore Diam., 3.9370 in OD, 1.6540 in Width, Medium Duty, Set Screw Locking
MI ITEM #00587241
MFR #B350X2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 2 in Bore Diam., 3.9370 in OD, 1.6540 in Width, Medium Duty, Set Screw Locking
MI ITEM #00587241
MFR #B350X2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
B 350 2 BRG
  • Interchangeable mounting dimensions with most competitive products - Nitrile Rubber Seals with Steel trash guards

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    1.6540 in
  • Max Operating Temperature
    200 °F
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Set Screw
  • Bearing Material
    52100 Bearing Steel
  • Cage Material
    Nylon
  • Finish Coating
    Gray Paint
  • Max Rpm
    2500 rpm
  • Seal Type
    Contact Seal
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Series
    B350
  • Insert Bearing Type
    Setscrew Lock - Narrow Inner Race
  • Insert Material
    52100 Bearing Steel
  • Lubricant
    #2 Lithium
  • Lubrication Type
    Grease
  • Application
    General Industrial
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662798272887
  • UPC_NO
    662798272887
  • Weight
    3 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text