Specifications
Dimensions
- Bore Diameter2-3/16 in
- Inner Ring Width1.9090 in
- Outer Ring Width1.0630 in
- Outside Diameter4.3307 in
- Overall Width1.9090 in
- Weight3 lbs
Details
- ApplicationGeneral Industrial
- Bearing Material52100 Bearing Steel
- Bore TypeStraight
- Cage MaterialNylon
- Duty TypeMedium Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingGray Paint
- Insert Bearing TypeSetscrew Lock - Narrow Inner Race
- Insert Material52100 Bearing Steel
- Locking DeviceSet Screw
- Lubricant#2 Lithium
- Lubrication TypeGrease
- Manufacturer Catalog
- Manufacturer Upc Number662798272894
- Max Operating Temperature200 °F
- Max Rpm2500 rpm
- Seal TypeContact Seal
- SeriesB350
- UPC_NO662798272894
Overview
Mfr description
B 350 2-3/16 BRG
- Interchangeable mounting dimensions with most competitive products - Nitrile Rubber Seals with Steel trash guards