Motion
T102AZZ

MRC (SKF)
T102AZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 1.1250 in ID, 2.8346 in OD, 1.4375 in Width, Double Shielded, Without Snap Ring
MI ITEM #00587254
MFR #T102AZZ
Price$407.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
T102AZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 1.1250 in ID, 2.8346 in OD, 1.4375 in Width, Double Shielded, Without Snap Ring
MI ITEM #00587254
MFR #T102AZZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$407.70/each

Specifications

Dimensions

  • Bore Diameter  
    1.1250 in
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    36.5125 mm
  • Outside Diameter  
    2.8346 in
  • Overall Width  
    1.4375 in
  • Precision Rating
    ABEC 1
  • Weight
    1.38 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Shielded
  • Description
    T 102 AZZ BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    This Radial/Deep Groove Ball Bearing offers 1.1250 in bore diameter, double shielded closure, 2.8346 in outside diameter, and 1.4375 in overall width.
  • Manufacturer Catalog Number
    T102AZZ
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1650 lbf
  • Seal Material
    Nitrile Rubber
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    097741022033

Overview

Mfr description
T 102 AZZ BRG
  • Deep groove ball bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought