Motion
T114AZZ

MRC (SKF)
T114AZZ

Ball Insert Bearing - Straight Bore, 1-7/8 in Bore Diam., 110 mm OD, 27 mm Width, Medium Duty, Set Screw Locking
MI ITEM #00587260
MFR #T114AZZ
Price$525.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
T114AZZ

Ball Insert Bearing - Straight Bore, 1-7/8 in Bore Diam., 110 mm OD, 27 mm Width, Medium Duty, Set Screw Locking
MI ITEM #00587260
MFR #T114AZZ

Mfr description
T 114 AZZ BRG
  • Deep groove ball bearing
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$525.56/each

Specifications

Dimensions

  • Bore Diameter  
    1-7/8 in
  • Inner Ring Width  
    49.2125 mm
  • Outer Ring Width  
    27 mm
  • Outside Diameter  
    110 mm
  • Overall Width
    27 mm
  • Precision Rating
    ABEC 1
  • Weight
    4.12 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Round
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    3440 lbf
  • Seal Material
    Nitrile rubber (NBR)
  • Seal Type
    Contacting seal
  • UPC_NO
    097741022040

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)