Motion
GSH25-2RSR-B

INA (SCHAEFFLER)
GSH25-2RSR-B

Ball Insert Bearing - Straight Bore, 25 mm Bore Diam., 52 mm OD, 28 mm Width, Medium Duty, Adapter Mount Locking
Mi Item #00587298
MFR #GSH25-2RSR-B
Price$127.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
GSH25-2RSR-B

Ball Insert Bearing - Straight Bore, 25 mm Bore Diam., 52 mm OD, 28 mm Width, Medium Duty, Adapter Mount Locking
Mi Item #00587298
MFR #GSH25-2RSR-B

Mfr description
GSH25-XL-2RSR-B
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$127.71/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Inner Ring Width  
    28 mm
  • Outer Ring Width  
    15 mm
  • Outside Diameter  
    52 mm
  • Overall Width
    28 mm
  • Weight
    0.45 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Locking Device
    Adapter Mount
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    13600 N
  • Radial Static Load Capacity
    8100 N
  • Seal Type
    Contact Seal
  • Series
    GSH..-2RSR-B
  • UPC_NO
    4012802816174
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)