Motion
GSH35-2RSR-B

INA (SCHAEFFLER)
GSH35-2RSR-B

Ball Insert Bearing - Straight Bore, 35 mm Bore Diam., 2.8346 in OD, 34 mm Width, Medium Duty, Adapter Mount Locking
Mi Item #00587308
MFR #GSH35-2RSR-B
Price$191.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
GSH35-2RSR-B

Ball Insert Bearing - Straight Bore, 35 mm Bore Diam., 2.8346 in OD, 34 mm Width, Medium Duty, Adapter Mount Locking
Mi Item #00587308
MFR #GSH35-2RSR-B

Mfr description
GSH35-XL-2RSR-B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$191.93/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Inner Ring Width  
    34 mm
  • Outer Ring Width  
    19 mm
  • Outside Diameter  
    2.8346 in
  • Overall Width
    34 mm
  • Weight
    1.11 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Locking Device
    Adapter Mount
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    24900 N
  • Radial Static Load Capacity
    15700 N
  • Seal Type
    Contact Seal
  • Series
    GSH..-2RSR-B
  • UPC_NO
    4012802802832
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)