Motion
RAE20-NPP-FA106

INA (SCHAEFFLER)
RAE20-NPP-FA106

Ball Insert Bearing - Straight Bore, 20 mm Bore Diam., 47 mm OD, 31 mm Width, Medium Duty, Eccentric Collar Locking
MI ITEM #00587336
MFR #RAE20-NPP-FA106
Your Price$93.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
RAE20-NPP-FA106

Ball Insert Bearing - Straight Bore, 20 mm Bore Diam., 47 mm OD, 31 mm Width, Medium Duty, Eccentric Collar Locking
MI ITEM #00587336
MFR #RAE20-NPP-FA106

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$93.23/each(List $121.38)

Overview

Mfr description
RAE20-XL-NPP-FA106 INSERT BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    31 mm
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Eccentric Collar
  • Operating Temperature Range
    -20 to +120 °C
  • Radial Dynamic Load Capacity
    12800 N
  • Radial Static Load Capacity
    6600 N
  • Finish Coating
    Uncoated
  • Seal Type
    Contact Seal
  • Series
    RAE..-NPP
  • UPC_NO
    4012802787498
  • Weight
    0.42 lbs
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text