Motion
RAE25RR
Ball Insert Bearing - Cylindrical Bore, 25 mm ID, Eccentric Collar Locking
Mi Item #00587339
MFR #RAE25RR
Price$81.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 25 mm ID, Eccentric Collar Locking
Mi Item #00587339
MFR #RAE25RR

Mfr description
RAE 25 RR BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$81.23/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Inner Ring Width  
    21.44 mm
  • Outer Ring Width  
    15 mm
  • Outside Diameter  
    52 mm
  • Overall Width
    0.8438 in
  • Weight
    0.23 lbs

Details

  • Bore Type
    Cylindrical
  • Cage Material
    Nylon
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Non-Relubricatable
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    3450 lbf
  • Radial Static Load Capacity
    1560 lbf
  • Seal Type
    Molded Shroud
  • Series
    RA-RR
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball
  • UPC_NO
    087796099371
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)