Motion
GE20KRRB
Ball Insert Bearing - Cylindrical Bore, 20 mm ID, Eccentric Collar Locking
MI ITEM #00587342
MFR #GE20KRRB
List Price$139.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 20 mm ID, Eccentric Collar Locking
MI ITEM #00587342
MFR #GE20KRRB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$139.18/each for your price

Overview

Mfr description
GE 20 KRRB BRG

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Internal Clearance
    C0
  • Overall Width
    1.3438 in
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Eccentric Collar
  • Radial Dynamic Load Capacity
    3200 lbf
  • Radial Static Load Capacity
    1400 lbf
  • Cage Material
    Nylon
  • Snap Ring Included
    Without Snap Ring
  • Finish Coating
    Uncoated
  • Max Rpm
    5220 rpm
  • Seal Type
    Shroud Seal
  • Series
    G-KRRB
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    087796102743
  • UPC_NO
    087796102743
  • Weight
    0.45 lbs
  • Type Of Bearing
    Ball
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text