Motion
GE20-KRR-B
Ball Insert Bearing - Straight Bore, 20 mm Bore Diam., 47 mm OD, 1.7188 in Width, Medium Duty, Eccentric Collar Locking
Mi Item #00587343
MFR #GE20-KRR-B
Price$83.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 20 mm Bore Diam., 47 mm OD, 1.7188 in Width, Medium Duty, Eccentric Collar Locking
Mi Item #00587343
MFR #GE20-KRR-B

Mfr description
GE20-XL-KRR-B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.40/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Inner Ring Width  
    43.7 mm
  • Outer Ring Width  
    16.6 mm
  • Outside Diameter  
    47 mm
  • Overall Width
    1.7188 in
  • Weight
    0.53 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Locking Device
    Eccentric Collar
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    12800 N
  • Radial Static Load Capacity
    6600 N
  • Seal Type
    Contact Seal
  • Series
    GE..-KRR-B
  • UPC_NO
    4012802783940
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)