Motion
GE25KRRB
Ball Insert Bearing - Cylindrical Bore, 25 mm ID, Eccentric Collar Locking
Mi Item #00587345
MFR #GE25KRRB
Price$137.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 25 mm ID, Eccentric Collar Locking
Mi Item #00587345
MFR #GE25KRRB

Mfr description
GE 25 KRRB BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$137.99/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Inner Ring Width  
    1.3750 in
  • Outer Ring Width  
    0.5906 in
  • Outside Diameter  
    2.0472 in
  • Overall Width
    1.3750 in
  • Weight
    0.51 lbs

Details

  • Bore Type
    Cylindrical
  • Cage Material
    Nylon
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    087796103092
  • Max Rpm
    4540 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    3450 lbf
  • Radial Static Load Capacity
    1560 lbf
  • Seal Type
    Shroud Seal
  • Series
    G-KRRB
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball
  • UPC_NO
    087796103092
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)