Specifications
Dimensions
- Bore Diameter25 mm
- Inner Ring Width44.5 mm
- Outer Ring Width16.7 mm
- Outside Diameter52 mm
- Weight0.66 lbs
Details
- Bore TypeStraight
- Duty TypeMedium Duty
- Finish CoatingUncoated
- Locking DeviceEccentric Collar
- Operating Temperature Range-20 to +120 °C
- Radial Dynamic Load Capacity14000 N
- Radial Static Load Capacity7800 N
- Seal TypeContact Seal
- SeriesGE..-KRR-B
- UPC_NO4012802783872
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)