Motion
GE30KRRB
Ball Insert Bearing - Cylindrical Bore, 30 mm ID, Eccentric Collar Locking
MI ITEM #00587348
MFR #GE30KRRB
Price$164.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 30 mm ID, Eccentric Collar Locking
MI ITEM #00587348
MFR #GE30KRRB

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$164.86/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Inner Ring Width  
    1.4375 in
  • Outer Ring Width  
    18 mm
  • Outside Diameter  
    2.4409 in
  • Overall Width
    1.4375 in
  • Weight
    0.83 lbs

Details

  • Bore Type
    Cylindrical
  • Cage Material
    Nylon
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    087796103597
  • Max Rpm
    4570 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    4800 lbf
  • Radial Static Load Capacity
    2280 lbf
  • Seal Type
    Shroud Seal
  • Series
    G-KRRB
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball
  • UPC_NO
    087796103597

Overview

Mfr description
GE 30 KRRB BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text