Motion
GE30-KRR-B
Ball Insert Bearing - Straight Bore, 30 mm Bore Diam., 2.4409 in OD, 1.9063 in Width, Medium Duty, Eccentric Collar Locking
Mi Item #00587349
MFR #GE30-KRR-B
Price$142.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 30 mm Bore Diam., 2.4409 in OD, 1.9063 in Width, Medium Duty, Eccentric Collar Locking
Mi Item #00587349
MFR #GE30-KRR-B

Mfr description
GE30-XL-KRR-B
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$142.10/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Inner Ring Width  
    48.5 mm
  • Outer Ring Width  
    20.7 mm
  • Outside Diameter  
    2.4409 in
  • Overall Width
    1.9063 in
  • Weight
    1 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Locking Device
    Eccentric Collar
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    19500 N
  • Radial Static Load Capacity
    11300 N
  • Seal Type
    Contact Seal
  • Series
    GE..-KRR-B
  • UPC_NO
    4012802783728
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)