Motion
GE40-KRR-B
Ball Insert Bearing - Straight Bore, 40 mm Bore Diam., 3.1496 in OD, 56.50 mm Width, Medium Duty, Eccentric Collar Locking
MI ITEM #00587355
MFR #GE40-KRR-B
Price$175.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 40 mm Bore Diam., 3.1496 in OD, 56.50 mm Width, Medium Duty, Eccentric Collar Locking
MI ITEM #00587355
MFR #GE40-KRR-B

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$175.89/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Inner Ring Width  
    56.5 mm
  • Outer Ring Width  
    23.5 mm
  • Outside Diameter  
    3.1496 in
  • Overall Width
    56.50 mm
  • Weight
    1.95 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Locking Device
    Eccentric Collar
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    32500 N
  • Radial Static Load Capacity
    19800 N
  • Seal Type
    Contact Seal
  • Series
    GE..-KRR-B
  • UPC_NO
    4012802783698

Overview

Mfr description
GE40-XL-KRR-B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text