Motion
GE45KRRB
Ball Insert Bearing - Cylindrical Bore, 45 mm ID, Eccentric Collar Locking
MI ITEM #00587357
MFR #GE45KRRB
Price$241.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 45 mm ID, Eccentric Collar Locking
MI ITEM #00587357
MFR #GE45KRRB

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$241.04/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Inner Ring Width  
    1.6875 in
  • Outer Ring Width  
    22 mm
  • Outside Diameter  
    85 mm
  • Overall Width
    1.6875 in
  • Weight
    1.82 lbs

Details

  • Bore Type
    Cylindrical
  • Cage Material
    Nylon
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    087796105270
  • Max Rpm
    2690 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    8150 lbf
  • Radial Static Load Capacity
    4000 lbf
  • Seal Type
    Shroud Seal
  • Series
    G-KRRB
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball
  • UPC_NO
    087796105270

Overview

Mfr description
GE 45 KRRB BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text