Motion
GE50KRRB
Ball Insert Bearing - Cylindrical Bore, 50 mm ID, Eccentric Collar Locking
Mi Item #00587360
MFR #GE50KRRB
Price$318.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 50 mm ID, Eccentric Collar Locking
Mi Item #00587360
MFR #GE50KRRB

Mfr description
GE 50 KRRB BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$318.14/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Inner Ring Width  
    1.9375 in
  • Outer Ring Width  
    23 mm
  • Outside Diameter  
    90 mm
  • Overall Width
    1.9375 in
  • Weight
    2.18 lbs

Details

  • Bore Type
    Cylindrical
  • Cage Material
    Nylon
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    087796105652
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    8800 lbf
  • Radial Static Load Capacity
    4500 lbf
  • Seal Type
    Shroud Seal
  • Series
    G-KRRB
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball
  • UPC_NO
    087796105652
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)