Motion
GE60-KRR-B
Ball Insert Bearing - Straight Bore, 60 mm Bore Diam., 110 mm OD, 77.90 mm Width, Medium Duty, Eccentric Collar Locking
Mi Item #00587367
MFR #GE60-KRR-B
Price$433.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 60 mm Bore Diam., 110 mm OD, 77.90 mm Width, Medium Duty, Eccentric Collar Locking
Mi Item #00587367
MFR #GE60-KRR-B

Mfr description
GE60-XL-KRR-B
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$433.55/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Inner Ring Width  
    77.9 mm
  • Outer Ring Width  
    29 mm
  • Outside Diameter  
    110 mm
  • Overall Width
    77.90 mm
  • Weight
    4.86 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Locking Device
    Eccentric Collar
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    52000 N
  • Radial Static Load Capacity
    36000 N
  • Seal Type
    Contact Seal
  • Series
    GE..-KRR-B
  • UPC_NO
    4012802784060
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)