Motion
GE65-214-KRR-B

INA (SCHAEFFLER)
GE65-214-KRR-B

Ball Insert Bearing - Straight Bore, 65 mm Bore Diam., 125 mm OD, 66 mm Width, Medium Duty, Eccentric Collar Locking
MI ITEM #00587370
MFR #GE65-214-KRR-B
Price$605.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
GE65-214-KRR-B

Ball Insert Bearing - Straight Bore, 65 mm Bore Diam., 125 mm OD, 66 mm Width, Medium Duty, Eccentric Collar Locking
MI ITEM #00587370
MFR #GE65-214-KRR-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$605.45/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Inner Ring Width  
    66 mm
  • Outer Ring Width  
    32 mm
  • Outside Diameter  
    125 mm
  • Overall Width
    66 mm
  • Weight
    7.15 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Locking Device
    Eccentric Collar
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    62000 N
  • Radial Static Load Capacity
    44000 N
  • Seal Type
    Contact Seal
  • Series
    GE..-KRR-B
  • UPC_NO
    4012802795035

Overview

Mfr description
GE65-214-XL-KRR-B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text