Motion
GRAE12-NPP-B

INA (SCHAEFFLER)
GRAE12-NPP-B

Ball Insert Bearing - Straight Bore, 12 mm Bore Diam., 40 mm OD, 1.1250 in Width, Medium Duty, Eccentric Collar Locking
MI ITEM #00587378
MFR #GRAE12-NPP-B
List Price$76.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
GRAE12-NPP-B

Ball Insert Bearing - Straight Bore, 12 mm Bore Diam., 40 mm OD, 1.1250 in Width, Medium Duty, Eccentric Collar Locking
MI ITEM #00587378
MFR #GRAE12-NPP-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$76.16/each for your price

Overview

Mfr description
GRAE12-XL-NPP-B

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    1.1250 in
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Eccentric Collar
  • Operating Temperature Range
    -20 to +120 °C
  • Radial Dynamic Load Capacity
    9800 N
  • Radial Static Load Capacity
    4750 N
  • Finish Coating
    Uncoated
  • Seal Type
    Contact Seal
  • Series
    GRAE..-NPP-B
  • UPC_NO
    4012802783605
  • Weight
    0.32 lbs
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text