Motion
GRAE35RRB
Ball Insert Bearing - Cylindrical Bore, 35 mm ID, Eccentric Collar Locking
Mi Item #00587395
MFR #GRAE35RRB
Price$123.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 35 mm ID, Eccentric Collar Locking
Mi Item #00587395
MFR #GRAE35RRB

Mfr description
GRAE 35 RRB BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$123.84/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Inner Ring Width  
    25.4 mm
  • Outer Ring Width  
    19 mm
  • Outside Diameter  
    72 mm
  • Overall Width
    1.0000 in
  • Weight
    1.13 lbs

Details

  • Bore Type
    Cylindrical
  • Cage Material
    Nylon
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    087796053618
  • Max Rpm
    3270 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    6400 lbf
  • Radial Static Load Capacity
    3050 lbf
  • Seal Type
    Molded Shroud
  • Series
    GRA-RRB
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball
  • UPC_NO
    087796053618
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)