Motion
GRAE40RRB
Ball Insert Bearing - Cylindrical Bore, 40 mm ID, Eccentric Collar Locking
MI ITEM #00587398
MFR #GRAE40RRB
Price$179.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 40 mm ID, Eccentric Collar Locking
MI ITEM #00587398
MFR #GRAE40RRB

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$179.56/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Inner Ring Width  
    30.18 mm
  • Outer Ring Width  
    22 mm
  • Outside Diameter  
    3.1496 in
  • Overall Width
    1.1875 in
  • Weight
    1.43 lbs

Details

  • Bore Type
    Cylindrical
  • Cage Material
    Nylon
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    087796053762
  • Max Rpm
    2920 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    8150 lbf
  • Radial Static Load Capacity
    4000 lbf
  • Seal Type
    Molded Shroud
  • Series
    GRA-RRB
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball
  • UPC_NO
    087796053762

Overview

Mfr description
GRAE 40 RRB BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text