Motion
GRAE45-NPP-B

INA (SCHAEFFLER)
GRAE45-NPP-B

Ball Insert Bearing - Straight Bore, 45 mm Bore Diam., 3.3438 in OD, 43.80 mm Width, Medium Duty, Eccentric Collar Locking
MI ITEM #00587402
MFR #GRAE45-NPP-B
Price$171.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
GRAE45-NPP-B

Ball Insert Bearing - Straight Bore, 45 mm Bore Diam., 3.3438 in OD, 43.80 mm Width, Medium Duty, Eccentric Collar Locking
MI ITEM #00587402
MFR #GRAE45-NPP-B

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$171.60/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Inner Ring Width  
    1.1875 in
  • Outer Ring Width  
    0.8661 in
  • Outside Diameter  
    3.3438 in
  • Overall Width
    43.80 mm
  • Weight
    1.72 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Locking Device
    Eccentric Collar
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    32500 N
  • Radial Static Load Capacity
    20400 N
  • Seal Type
    Contact Seal
  • Series
    GRAE..-NPP-B
  • UPC_NO
    4012802800739

Overview

Mfr description
GRAE45-XL-NPP-B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text