Motion
GRAE50RRB
Ball Insert Bearing - Cylindrical Bore, 50 mm ID, Eccentric Collar Locking
Mi Item #00587404
MFR #GRAE50RRB
Price$204.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 50 mm ID, Eccentric Collar Locking
Mi Item #00587404
MFR #GRAE50RRB

Mfr description
GRAE 50 RRB BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$204.27/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Inner Ring Width  
    30.18 mm
  • Outer Ring Width  
    22 mm
  • Outside Diameter  
    90 mm
  • Overall Width
    1.1875 in
  • Weight
    1.7 lbs

Details

  • Bore Type
    Cylindrical
  • Cage Material
    Nylon
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    087796054004
  • Max Rpm
    2500 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    8800 lbf
  • Radial Static Load Capacity
    4500 lbf
  • Seal Type
    Molded Shroud
  • Series
    GRA-RRB
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball
  • UPC_NO
    087796054004
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)