Motion
GE40-KLL-B
Ball Insert Bearing - Straight Bore, 40 mm Bore Diam., 3.1496 in OD, 56.50 mm Width, Medium Duty, Eccentric Collar Locking
Mi Item #00587465
MFR #GE40-KLL-B
Price$238.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 40 mm Bore Diam., 3.1496 in OD, 56.50 mm Width, Medium Duty, Eccentric Collar Locking
Mi Item #00587465
MFR #GE40-KLL-B

Mfr description
GE40-XL-KLL-B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$238.16/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Inner Ring Width  
    56.5 mm
  • Outer Ring Width  
    28.1 mm
  • Outside Diameter  
    3.1496 in
  • Overall Width
    56.50 mm
  • Weight
    1.95 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Locking Device
    Eccentric Collar
  • Operating Temperature Range
    -40 to +180 °C
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    32500 N
  • Radial Static Load Capacity
    19800 N
  • Seal Type
    Labyrinth
  • Series
    GE..-KLL-B
  • UPC_NO
    4012802799958
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)