Motion
YA103RR
Ball Insert Bearing - Cylindrical Bore, 1-3/16 in ID
Mi Item #00587467
MFR #YA103RR
Price$89.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 1-3/16 in ID
Mi Item #00587467
MFR #YA103RR

Mfr description
YA 103 RR BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$89.06/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/16 in
  • Inner Ring Width  
    32.5 mm
  • Outer Ring Width  
    18 mm
  • Outside Diameter  
    2.4409 in
  • Overall Width
    1.2813 in
  • Weight
    0.63 lbs

Details

  • Bore Type
    Cylindrical
  • Cage Material
    Nylon
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    4800 lbf
  • Radial Static Load Capacity
    2280 lbf
  • Series
    YA-RR
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796100114
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)