Motion
UCFA205-100D1

NTN
UCFA205-100D1

Flange-Mount Ball Bearing Unit - 1 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Intermediate Duty, Contact Seal Seal
Mi Item #00587655
MFR #UCFA205-100D1
Price$228.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCFA205-100D1

Flange-Mount Ball Bearing Unit - 1 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Intermediate Duty, Contact Seal Seal
Mi Item #00587655
MFR #UCFA205-100D1

Mfr description
UCFA205-100D1 FLANGE BRG
  • Cast iron adjustable flanged housing with two bolt holes for applications subject to shaft repositioning
  • Light-duty, double-sealed radial ball bearing insert with a wide inner ring for moderate radial loads and light thrust or combination loads
  • Synthetic rubber lip contact seals keep lubricant in and contaminants out and flingers provide extra sealing protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$228.03/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.7812 in
  • Bolt Circle Diameter  
    3.7812 in
  • Bore Diameter  
    1 in
  • Housing Width
    1.0313 in
  • Outside Diameter
    2.7500 in
  • Overall Length
    4.8750 in
  • Overall Length Diameter  
    2.7500 in
  • Overall Width
    1.3750 in
  • Weight
    1.5 lbs

Details

  • Bearing Number
    UC205-100D1
  • Bore Type
    Straight
  • Duty Type
    Intermediate Duty
  • End Type
    Open
  • Housing Construction
    Solid
  • Housing ID
    FA205D1
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359212501
  • Mounting Type
    2-Bolt Flange
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    3150 lbf
  • Radial Static Load Capacity
    1760 lbf
  • Replacement Bearing
    UC205-100D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359212501
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)