Motion
FXYG220E3

LINK-BELT
FXYG220E3

Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 2-Bolt Flange, Eccentric Collar Locking, Ductile Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal Seal
Mi Item #00588060
MFR #FXYG220E3
Price$378.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FXYG220E3

Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 2-Bolt Flange, Eccentric Collar Locking, Ductile Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal Seal
Mi Item #00588060
MFR #FXYG220E3

Mfr description
FXYG220E3 FLANG BLK FX-YG220E3
  • 1 1/4" Mounted Ball Bearing, Standard Duty, High-Test Iron 2-Bolt Flange Block, Eccentric Cam Locking Collar, Triple Lip Contact Seal, Relubricatable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$378.52/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.9375 in
  • Bolt Hole Spacing
    3-15/16 in
  • Bolt Size
    3/8 in
  • Bore Diameter  
    1-1/4 in
  • Bore Length
    2-1/64 in
  • Housing Width
    1/2 in
  • Length Through Bore
    1-25/32 in
  • Misalignment Angle
    Static Only - ±2.0 °
  • Overall Height  
    1.7810 in
  • Overall Length
    4.8100 in
  • Overall Width
    3.5000 in
  • Weight
    2.1 lbs

Details

  • Bearing Number
    YG220E3L
  • Bearing Type
    Ball
  • Bore Type
    Straight
  • Coating
    Powder Coated
  • Color
    Black
  • Country of Origin
    Mexico
  • Description
    Link-Belt FXYG220E3 Flange Blocks Ball Bearings - FXYG220E3
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    5810 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Flange Mounting Type
    2-Bolt Flange
  • Grease Type
    Exxon Ronex MP Std
  • Harmonization Code
    8483204040
  • Housing Construction
    One Piece
  • Housing Material
    Ductile Iron
  • Housing Type
    Two-Bolt Flange
  • Locking Device
    Eccentric Collar
  • Lubricant
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    662327653057
  • Max Operating Temperature
    225 °F
  • Max Rpm
    700 rpm
  • Maximum Speed
    700 rpm
  • Mounting Type
    2-Bolt Flange
  • Number Of Mounting Holes
    2
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    5810 lbs
  • Radial Static Load Capacity
    3440 lbs
  • Relubricatable
    Yes
  • Retainer Material
    NYLON
  • Retainer Type
    Ball Riding Retainer
  • Seal Type
    E3 Triple Lip Seal, H Labyrinth Seal, N Lip Seal
  • Self Aligning
    Yes
  • Series
    200
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Static Load Capacity
    3440 lbf
  • Type Of Bearing
    Ball
  • UPC_NO
    662327653057
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)