Motion
FY223N

LINK-BELT
FY223N

Three-Bolt Round Ball Bearing Unit - 1-7/16 in Bore, 3-Bolt Round, Eccentric Collar Locking, Ductile Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal Seal
MI ITEM #00588124
MFR #FY223N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FY223N

Three-Bolt Round Ball Bearing Unit - 1-7/16 in Bore, 3-Bolt Round, Eccentric Collar Locking, Ductile Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal Seal
MI ITEM #00588124
MFR #FY223N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FY223N FLANG BLK F-Y223N
  • 1 7/16" Mounted Ball Bearing, Standard Duty, High-Test Iron 3-Bolt Round Flange Block, Eccentric Cam Locking Collar, Single Lip Contact Seal, Non-relubricatable

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Ductile Iron
  • Duty Type
    Standard Duty
  • Bearing Number
    Y223NL
  • Locking Device
    Eccentric Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    E3 Triple Lip Seal, H Labyrinth Seal, N Lip Seal
  • Housing Width
    1/2 in
  • Radial Dynamic Load Capacity
    5810 lbs
  • Radial Static Load Capacity
    3440 lbs
  • Max Operating Temperature
    225 °F
  • Finish Coating
    Powder Coated
  • Max Rpm
    6850 rpm
  • Series
    FY
  • Bore Length
    2-1/64 in
  • Grease Type
    Exxon Ronex MP Std
  • Retainer Material
    NYLON
  • Manufacturer Upc Number
    662327035815
  • UPC_NO
    662327035815
  • Weight
    1.95 lbs
  • Bolt Hole Spacing
    3-15/16 in
  • Type Of Bearing
    Ball
  • Mounting Type
    3-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text