Motion
GRFD1
Flange-Mount Ball Bearing Unit - 1 in Bore, 3-Bolt Round, Eccentric Collar Locking, Malleable Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
MI ITEM #00588175
MFR #GRFD1
Price$216.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 1 in Bore, 3-Bolt Round, Eccentric Collar Locking, Malleable Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
MI ITEM #00588175
MFR #GRFD1

Mfr description
GRFD 1" 3 BOLT FLG BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$216.81/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.0000 in
  • Bolt Circle Diameter  
    3.0000 in
  • Bore Diameter  
    1 in
  • Length Through Bore
    1.4845 in
  • Overall Length Diameter  
    3.7500 in
  • Weight
    1.02 lbs

Details

  • Bearing Number
    G1100KRRB
  • Bearing Type
    Ball Bearing
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Malleable Iron
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    087796057166
  • Max Rpm
    5440 rpm
  • Mounting Type
    3-Bolt Round
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    2400 lbf
  • Radial Static Load Capacity
    1060 lbf
  • Replacement Bearing
    G1100KRRB
  • Seal Type
    Contact Seal
  • Series
    GRFD
  • Standards Met
    FDA Compliant, USDA Compliant
  • Type Of Bearing
    Ball
  • UPC_NO
    087796057166

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)