Motion
GRFD1 3/8
Flange-Mount Ball Bearing Unit - 1-3/8 in Bore, 3-Bolt Round, Eccentric Collar Locking, Malleable Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
MI ITEM #00588195
MFR #GRFD1 3/8
Price$250.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 1-3/8 in Bore, 3-Bolt Round, Eccentric Collar Locking, Malleable Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
MI ITEM #00588195
MFR #GRFD1 3/8

Mfr description
GRFD 1-3/8 3 BOLT FLG BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$250.83/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    3.9375 in
  • Bolt Hole Spacing
    3.9380 in, 100 mm
  • Bore Diameter  
    1-3/8 in
  • Flange Thickness
    0.5000 in;12.70 mm
  • Length Through Bore
    4-13/16 in
  • Overall Length
    4.8130 in, 122.20 mm
  • Overall Length Diameter  
    4.8125 in
  • Overall Width
    0.9380 in, 23.80 mm
  • Weight
    1.98 lbs

Details

  • Bearing Number
    G1106KRRB
  • Bore Type
    Straight
  • Description
    GRFD1 3/8, Fafnir 3-Bolt Flanged Mounted Bearings Eccentric Locking Collar
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    6400 lbf
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Flange Mounting Type
    3-Bolt Round
  • Housing Construction
    Three-Bolt Square Flange
  • Housing Material
    Malleable Iron
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    087796110014
  • Mounting Type
    3-Bolt Round
  • Number Of Mounting Holes
    3
  • Product Type
    Flange-Mount Ball Bearing Units
  • Replacement Bearing
    G1106KRRB
  • Seal Type
    Contact Seal
  • Series
    GRFD
  • Static Load Capacity
    3440 lbf
  • Type Of Bearing
    Ball
  • UPC_NO
    087796110014

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)