Motion
GRFD1 1/2
Flange-Mount Ball Bearing Unit - 1-1/2 in Bore, 3-Bolt Round, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium Duty, Contact Seal Seal
Mi Item #00588202
MFR #GRFD1 1/2
Price$605.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 1-1/2 in Bore, 3-Bolt Round, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium Duty, Contact Seal Seal
Mi Item #00588202
MFR #GRFD1 1/2

Mfr description
GRFD 1-1/2 4 BOLT FLG BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$605.23/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    4.6875 in
  • Bolt Hole Spacing
    4.6880 in, 119.10 mm
  • Bolt Size
    M12
  • Bore Diameter  
    1-1/2 in
  • Flange Thickness
    0.6250 in;15.90 mm
  • Length Through Bore
    1.9998 in
  • Overall Length
    5.8130 in, 147.60 mm
  • Overall Length Diameter  
    5.8125 in
  • Overall Width
    1.1250 in, 28.60 mm
  • Weight
    2.5 lbs

Details

  • Bearing Number
    G1108KRRB
  • Bore Type
    Straight
  • Description
    GRFD1 1/2, Fafnir Four-Bolt Flanged Mounted Bearings Eccentric Locking Collar
  • Duty Type
    Medium Duty
  • Dynamic Load Capacity
    8130 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Flange Mounting Type
    3-Bolt Round
  • Housing Construction
    Four-Bolt Square Flange
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    087796059481
  • Max Rpm
    3500 rpm
  • Mounting Type
    3-Bolt Round
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    8150 lbf
  • Radial Static Load Capacity
    4400 lbf
  • Replacement Bearing
    G1108KRRB
  • Seal Type
    Contact Seal
  • Series
    GRFD
  • Standards Met
    FDA Compliant, USDA Compliant
  • Static Load Capacity
    4460 lbf
  • Type Of Bearing
    Ball
  • UPC_NO
    087796059481
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)