Motion
GRFDR1 3/4

TIMKEN (FAFNIR)
GRFDR1 3/4

Flange-Mount Ball Bearing Unit - 1-3/4 in Bore, 4-Bolt Flange, Eccentric Collar Locking, Malleable Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #00588368
MFR #GRFDR1 3/4
Price$408.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
GRFDR1 3/4

Flange-Mount Ball Bearing Unit - 1-3/4 in Bore, 4-Bolt Flange, Eccentric Collar Locking, Malleable Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #00588368
MFR #GRFDR1 3/4

Mfr description
GRFDR 1-3/4 4 BOLT FLG BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$408.92/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    4.7500 in
  • Bore Diameter  
    1-3/4 in
  • Length Through Bore
    5-7/8 in
  • Overall Length Diameter  
    5.8750 in

Details

  • Bearing Number
    G1112KRRB
  • Bearing Type
    Ball Bearing
  • Bore Type
    Straight
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Malleable Iron
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Relubricatable
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Replacement Bearing
    G1112KRRB
  • Series
    GRFDR
  • Type Of Bearing
    Ball
  • UPC_NO
    087796205987
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)