Motion
GRFDR1 15/16

TIMKEN (FAFNIR)
GRFDR1 15/16

Flange-Mount Ball Bearing Unit - 1-15/16 in Bore, 4-Bolt Piloted Flange, Eccentric Collar Locking, Malleable Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
MI ITEM #00588377
MFR #GRFDR1 15/16
Price$636.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
GRFDR1 15/16

Flange-Mount Ball Bearing Unit - 1-15/16 in Bore, 4-Bolt Piloted Flange, Eccentric Collar Locking, Malleable Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
MI ITEM #00588377
MFR #GRFDR1 15/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$636.65/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    5.0000 in
  • Bolt Circle Diameter  
    5.0000 in
  • Bore Diameter  
    1-15/16 in
  • Length Through Bore
    50.8 mm
  • Overall Length Diameter  
    6.1250 in
  • Weight
    3.73 lbs

Details

  • Bearing Number
    G1115KRRB
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Malleable Iron
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    087796060494
  • Max Rpm
    3000 rpm
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    2400 lbf
  • Radial Static Load Capacity
    1060 lbf
  • Replacement Bearing
    G1100KRRB
  • Seal Type
    Contact Seal
  • Series
    GRFDR
  • Standards Met
    FDA Compliant, USDA Compliant
  • Type Of Bearing
    Ball
  • UPC_NO
    087796060494

Overview

Mfr description
GRFDR 1-15/16 4 BOLT FLG BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text