Motion
CP-308X12-TUFR

DODGE
CP-308X12-TUFR

Take-Up Frame - Center Pull, 12.0000 in Travel, 28.0000 in Length, 3.0000 in Width, 7.0000 in Height
Mi Item #00588463
MFR #CP-308X12-TUFR
Price$1,413.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
CP-308X12-TUFR

Take-Up Frame - Center Pull, 12.0000 in Travel, 28.0000 in Length, 3.0000 in Width, 7.0000 in Height
Mi Item #00588463
MFR #CP-308X12-TUFR

Mfr description
CP308X12TUFR FRAME FOR TAKEUP 019200
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,413.45/each

Specifications

Dimensions

  • Base Width  
    3.0000 in
  • Bolt Center To Center Length
    26.0000 in
  • Overall Height  
    7.0000 in
  • Overall Length  
    28.0000 in
  • Rod Diameter
    3/4 in
  • Travel  
    12.0000 in
  • Weight
    27.67 lbs

Details

  • Country of Origin
    US
  • Finish Coating
    Uncoated
  • Frame Material
    Carbon Steel
  • Frame Type
    Center Pull
  • Manufacturer Catalog Number
    019200
  • Product Type
    Center Pull & Side Mount Take-Up Frames
  • Series
    CP
  • Style
    Center Pull
  • UPC_NO
    782475207251
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)