Specifications
Dimensions
- Base Width3.0000 in
- Overall Height6.8750 in
- Overall Length34.0000 in
- Travel18.0000 in
Details
- Frame TypeCenter Pull
- Manufacturer Catalog NumberPCP-108X18
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)