Motion
CP-308X30-TUFR

DODGE
CP-308X30-TUFR

Take-Up Frame - Center Pull, 30.0000 in Travel, 46.0000 in Length, 3.0000 in Width, 7.0000 in Height
MI ITEM #00588469
MFR #CP-308X30-TUFR
Price$1,843.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
CP-308X30-TUFR

Take-Up Frame - Center Pull, 30.0000 in Travel, 46.0000 in Length, 3.0000 in Width, 7.0000 in Height
MI ITEM #00588469
MFR #CP-308X30-TUFR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,843.71/each

Specifications

Dimensions

  • Base Width  
    3.0000 in
  • Bolt Center To Center Length
    44.0000 in
  • Overall Height  
    7.0000 in
  • Overall Length  
    46.0000 in
  • Rod Diameter
    3/4 in
  • Travel  
    30.0000 in
  • Weight
    42 lbs

Details

  • Country of Origin
    US
  • Finish Coating
    Uncoated
  • Frame Type
    Center Pull
  • Manufacturer Catalog Number
    019203
  • Product Type
    Center Pull & Side Mount Take-Up Frames
  • Series
    CP
  • UPC_NO
    782475207299

Overview

Mfr description
CP308X30TUFR FRAME FOR TAKEUP 019203

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text