Motion
CP-308X36-TUFR

DODGE
CP-308X36-TUFR

Take-Up Frame - Center Pull, 36.0000 in Travel, 52.0000 in Length, 3.0000 in Width, 7.0000 in Height
Mi Item #00588471
MFR #CP-308X36-TUFR
Price$1,995.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
CP-308X36-TUFR

Take-Up Frame - Center Pull, 36.0000 in Travel, 52.0000 in Length, 3.0000 in Width, 7.0000 in Height
Mi Item #00588471
MFR #CP-308X36-TUFR

Mfr description
CP308X36TUFR FRAME FOR TAKEUP 019204
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,995.16/each

Specifications

Dimensions

  • Base Width  
    3.0000 in
  • Bolt Center To Center Length
    50.0000 in
  • Overall Height  
    7.0000 in
  • Overall Length  
    52.0000 in
  • Rod Diameter
    3/4 in
  • Travel  
    36.0000 in
  • Weight
    46 lbs

Details

  • Country of Origin
    US
  • Finish Coating
    Uncoated
  • Frame Type
    Center Pull
  • Manufacturer Catalog Number
    019204
  • Product Type
    Center Pull & Side Mount Take-Up Frames
  • Series
    CP
  • UPC_NO
    782475206872
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)