Specifications
Dimensions
- Base Width3.0000 in
- Overall Height6.8750 in
- Overall Length52.0000 in
- Travel36.0000 in
Details
- Frame TypeCenter Pull
- Manufacturer Catalog NumberPCP-108X36
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)