Motion
YG223E3L 1 7/16 UNMTD BALL BRG

LINK-BELT
YG223E3L 1 7/16 UNMTD BALL BRG

Link-Belt Ball Insert Bearing - Cylindrical Bore, 1 7/16 in Bore Diam., 2.8346 in OD, 3.0000 in Width, Standard Duty Ball Brg, Eccentric Locking Collar Locking
MI ITEM #00588565
MFR #YG223E3L 1 7/16 UNMTD BALL BRG
Your Price$144.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
YG223E3L 1 7/16 UNMTD BALL BRG

Link-Belt Ball Insert Bearing - Cylindrical Bore, 1 7/16 in Bore Diam., 2.8346 in OD, 3.0000 in Width, Standard Duty Ball Brg, Eccentric Locking Collar Locking
MI ITEM #00588565
MFR #YG223E3L 1 7/16 UNMTD BALL BRG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$144.01/each(List $204.17)

Overview

Mfr description
YG223E3L BRG&COL YG223E3L
  • 1 7/16" Unmounted Ball Bearing, Standard Duty, Eccentric Cam Locking Collar, Triple Lip Contact Seal, Relubricatable, Spherical OD

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    3.0000 in
  • Max Operating Temperature
    225 °F
  • Outer Ring Width
  • Duty Type
    Standard Duty Ball Brg
  • Inner Ring Width
  • Locking Device
    Eccentric Locking Collar
  • Radial Dynamic Load Capacity
    5810 lbf
  • Radial Static Load Capacity
    3440 lbf
  • Bearing Material
    Chrome Steel
  • Cage Type
    Nylon
  • Finish Coating
    Uncoated
  • Max Rpm
    700 rpm
  • Retainer Material
    Nylon
  • Seal Type
    E3 Triple Lip Seal
  • Expansion Type
    Expansion Bearing (Floating)
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • Bore Length
    2.0156 in
  • Lubrication Type
    Relubricatable
  • Grease Type
    Exxon Ronex MP Std
  • Manufacturer Upc Number
    662327153045
  • UPC_NO
    662327153045
  • Weight
    1.20 lbs
  • Type Of Bearing
    Ball
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text