Motion
YG228E3L 1 3/4 UNMTD BALL BRG

LINK-BELT
YG228E3L 1 3/4 UNMTD BALL BRG

Link-Belt Ball Insert Bearing - Cylindrical Bore, 1 3/4 in Bore Diam., 3.3465 in OD, 4.0000 in Width, Standard Duty Ball Brg, Eccentric Locking Collar Locking
MI ITEM #00588569
MFR #YG228E3L 1 3/4 UNMTD BALL BRG
Price$234.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
YG228E3L 1 3/4 UNMTD BALL BRG

Link-Belt Ball Insert Bearing - Cylindrical Bore, 1 3/4 in Bore Diam., 3.3465 in OD, 4.0000 in Width, Standard Duty Ball Brg, Eccentric Locking Collar Locking
MI ITEM #00588569
MFR #YG228E3L 1 3/4 UNMTD BALL BRG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$234.62/each

Specifications

Dimensions

  • Bore Diameter  
    1 3/4 in
  • Bore Length
    2.2188 in
  • Inner Ring Width  
    1.6880 in
  • Outer Ring Width  
    0.8661 in
  • Outside Diameter  
    3.3465 in
  • Overall Width
    4.0000 in
  • Weight
    1.84 lbs

Details

  • Bore Type
    Cylindrical
  • Cage Type
    Nylon
  • Duty Type
    Standard Duty Ball Brg
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    Exxon Ronex MP Std
  • Locking Device
    Eccentric Locking Collar
  • Lubrication Type
    Relubricatable
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662327153151
  • Max Operating Temperature
    225 °F
  • Max Rpm
    600 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    7370 lbf
  • Radial Static Load Capacity
    4590 lbf
  • Retainer Material
    Nylon
  • Seal Type
    E3 Triple Lip Seal
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • Type Of Bearing
    Ball
  • UPC_NO
    662327153151

Overview

Mfr description
YG228E3L BRG&COL YG228E3L
  • 1 3/4" Unmounted Ball Bearing, Standard Duty, Eccentric Cam Locking Collar, Triple Lip Contact Seal, Spherical OD, Relubricatable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought