Motion
4 15/16 BRZ BUSHED BRG BUSHING

DODGE
4 15/16 BRZ BUSHED BRG BUSHING

Plain Sleeve Insert Bearing - 4.9375 in Bore, SAE 841 Bronze Material
MI ITEM #00588583
MFR #4 15/16 BRZ BUSHED BRG BUSHING
Price$2,230.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
4 15/16 BRZ BUSHED BRG BUSHING

Plain Sleeve Insert Bearing - 4.9375 in Bore, SAE 841 Bronze Material
MI ITEM #00588583
MFR #4 15/16 BRZ BUSHED BRG BUSHING

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2,230.96/each

Specifications

Dimensions

  • Bore Diameter  
    4.9375 in
  • Weight
    12.66 lbs

Details

  • Bearing Material
    SAE 841 Bronze
  • Bore Type
    Straight
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Catalog Number
    4 15/16 BRZ BUSHED BRG BUSHING
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782475718429
  • Product Type
    Plain Sleeve Insert Bearings
  • UPC_NO
    782475718429

Overview

Mfr description
005063 4-15/16 BRZ BSHG REPLACEMENT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought