Motion
5 7/16 BRZ BUSHED BRG BUSHING

DODGE
5 7/16 BRZ BUSHED BRG BUSHING

Plain Sleeve Insert Bearing - 5.4375 in Bore, SAE 841 Bronze Material
MI ITEM #00588584
MFR #5 7/16 BRZ BUSHED BRG BUSHING
Your Price$2,827.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
5 7/16 BRZ BUSHED BRG BUSHING

Plain Sleeve Insert Bearing - 5.4375 in Bore, SAE 841 Bronze Material
MI ITEM #00588584
MFR #5 7/16 BRZ BUSHED BRG BUSHING

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,827.11/each(List $3,914.21)

Overview

Mfr description
005064 5-7/16 BRZ BSHG REPLACEMENT

Specifications

  • Bearing Material
    SAE 841 Bronze
  • Bore Diameter
  • Bore Type
    Straight
  • Manufacturer Upc Number
    782475718436
  • UPC_NO
    782475718436
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Catalog Number
    5 7/16 BRZ BUSHED BRG BUSHING
  • Manufacturer Product Page
  • Weight
    15.05 lbs
  • Product Type
    Plain Sleeve Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text