Motion
5 15/16 BRZ BUSHED BRG BUSHING

DODGE
5 15/16 BRZ BUSHED BRG BUSHING

Plain Sleeve Insert Bearing - 5.9375 in Bore, SAE 841 Bronze Material
Mi Item #00588585
MFR #5 15/16 BRZ BUSHED BRG BUSHING
Price$3,549.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
5 15/16 BRZ BUSHED BRG BUSHING

Plain Sleeve Insert Bearing - 5.9375 in Bore, SAE 841 Bronze Material
Mi Item #00588585
MFR #5 15/16 BRZ BUSHED BRG BUSHING

Mfr description
005065 5-15/16 BRZ BSHG REPLACEMENT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,549.61/each

Specifications

Dimensions

  • Bore Diameter  
    5.9375 in
  • Weight
    18.23 lbs

Details

  • Bearing Material
    SAE 841 Bronze
  • Bore Type
    Straight
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Catalog Number
    5 15/16 BRZ BUSHED BRG BUSHING
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782475718443
  • Product Type
    Plain Sleeve Insert Bearings
  • UPC_NO
    782475718443
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)