Motion
6 1/2 SPLIT BRZ BUSHING

DODGE
6 1/2 SPLIT BRZ BUSHING

Plain Sleeve Insert Bearing - 6.5000 in Bore, SAE 841 Bronze Material
MI ITEM #00588586
MFR #6 1/2 SPLIT BRZ BUSHING
Your Price$5,062.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
6 1/2 SPLIT BRZ BUSHING

Plain Sleeve Insert Bearing - 6.5000 in Bore, SAE 841 Bronze Material
MI ITEM #00588586
MFR #6 1/2 SPLIT BRZ BUSHING

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,062.40/each(List $6,328.00)

Overview

Mfr description
005066 6-1/2 BRZ BSHG REPLACEMENT

Specifications

  • Bearing Material
    SAE 841 Bronze
  • Bore Diameter
  • Bore Type
    Straight
  • Manufacturer Upc Number
    782475718450
  • UPC_NO
    782475718450
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Catalog Number
    6 1/2 SPLIT BRZ BUSHING
  • Manufacturer Product Page
  • Weight
    24.12 lbs
  • Product Type
    Plain Sleeve Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text