Motion
7 SPLIT BRZ BUSHING

DODGE
7 SPLIT BRZ BUSHING

Plain Sleeve Insert Bearing - 7.0000 in Bore, SAE 841 Bronze Material
MI ITEM #00588587
MFR #7 SPLIT BRZ BUSHING
Price$7,692.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
7 SPLIT BRZ BUSHING

Plain Sleeve Insert Bearing - 7.0000 in Bore, SAE 841 Bronze Material
MI ITEM #00588587
MFR #7 SPLIT BRZ BUSHING

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,692.16/each

Specifications

Dimensions

  • Bore Diameter  
    7.0000 in
  • Weight
    28.29 lbs

Details

  • Bearing Material
    SAE 841 Bronze
  • Bore Type
    Straight
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Catalog Number
    7 SPLIT BRZ BUSHING
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782475472468
  • Product Type
    Plain Sleeve Insert Bearings
  • UPC_NO
    782475472468

Overview

Mfr description
005067 7" BRZ BSHG REPLACEMENT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought