Motion
INS-SC-008 (RESALE)

DODGE
INS-SC-008 (RESALE)

Ball Insert Bearing - 1/2 in ID
Mi Item #00588593
MFR #INS-SC-008 (RESALE)
Price$90.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-SC-008 (RESALE)

Ball Insert Bearing - 1/2 in ID
Mi Item #00588593
MFR #INS-SC-008 (RESALE)

Mfr description
INSSC008 BALL BRG & SETSCREW 123328
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$90.24/each

Specifications

Dimensions

  • Bore Diameter  
    1/2 in

Details

  • Dynamic Load Capacity
    2158 lbf
  • Grease Type
    Unirex N2
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    123328
  • Max Rpm
    5000 rpm
  • Maximum Speed
    5000 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    2158 lbf
  • Radial Static Load Capacity
    1079 lbf
  • Relubricatable
    Yes
  • Seal Type
    Single-Lip Contact
  • Sealing Type
    Single-Lip Contact
  • Static Load Capacity
    1079 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball
  • UPC_NO
    782475639458
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)