Motion
1 11/16 STD PL-WC EXPANSION PILLOW BLOCK

DODGE
1 11/16 STD PL-WC EXPANSION PILLOW BLOCK

Hydrodynamic Pillow Block Bearing - 2-Bolt Base, 1.6875 in Bore, 10.5000 in Length, 6.7500 in Height, 7.7500 in Width, Cast Iron
Mi Item #00588640
MFR #1 11/16 STD PL-WC EXPANSION PILLOW BLOCK
Price$11,093.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1 11/16 STD PL-WC EXPANSION PILLOW BLOCK

Hydrodynamic Pillow Block Bearing - 2-Bolt Base, 1.6875 in Bore, 10.5000 in Length, 6.7500 in Height, 7.7500 in Width, Cast Iron
Mi Item #00588640
MFR #1 11/16 STD PL-WC EXPANSION PILLOW BLOCK

Mfr description
SLEEVOIL 1-11/16 STD PIL BLK 132984
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,093.44/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.1250 in
  • Base Width
    3 in
  • Bolt Center To Center Length
    7.7500 to 8.2500 in
  • Bore Diameter  
    1.6875 in
  • Bore Inside Diameter
    1.6875 in
  • Inside Diameter
    1.6875 in
  • Overall Height  
    6.7500 in
  • Overall Length  
    10.5000 in
  • Overall Width  
    7.7500 in
  • Shaft Diameter
    1.6875 in
  • Weight
    30.82 lbs

Details

  • Bearing Material
    Babbitt
  • Bearing Type
    Hydrodynamic
  • Component Type
    Complete Assembly
  • Country of Origin
    US
  • Duty Type
    Standard Duty
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    Two-Bolt Pillow Block
  • Insert Bearing Type
    Hydrodynamic
  • Lubrication
    Oil
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    132984
  • Material
    Cast Iron
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Product Type
    Pillow Block Hydrodynamic Bearings
  • Relubricatable
    Yes
  • Rolling Element
    Sleeve
  • Self Aligning
    Yes
  • Series
    Sleevoil
  • Standards Met
    AFBMA, AGMA, ASMMA, BSA, CMA, MPTA, PTDA, UL
  • Type
    Two-Bolt Pillow Block
  • Type Of Bearing
    Hydrodynamic
  • UPC_NO
    782475594757
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)