Motion
2 11/16 STD PL-WC EXPANSION PILLOW BLOCK

DODGE
2 11/16 STD PL-WC EXPANSION PILLOW BLOCK

Hydrodynamic Pillow Block Bearing - 2-11/16 in Bore, 15.0000 in Length, 9.6250 in Height, 11.5000 in Width, Cast Iron
MI ITEM #00588644
MFR #2 11/16 STD PL-WC EXPANSION PILLOW BLOCK
Your Price$15,727.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
2 11/16 STD PL-WC EXPANSION PILLOW BLOCK

Hydrodynamic Pillow Block Bearing - 2-11/16 in Bore, 15.0000 in Length, 9.6250 in Height, 11.5000 in Width, Cast Iron
MI ITEM #00588644
MFR #2 11/16 STD PL-WC EXPANSION PILLOW BLOCK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$15,727.60/each(List $19,659.50)

Overview

Mfr description
SLEEVOIL 2-11/16 STD PIL BLK 132988

Specifications

  • Bore Diameter
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Material
    Cast Iron
  • Overall Length
  • Overall Height
  • UPC_NO
    782475594719
  • Overall Width
  • Base To Bore Centerline
    4.5625 in
  • Series
    STD
  • Bolt Center To Center Length
    11.0000 to 12 in.0000
  • Base Width
    4-1/2 in
  • Bearing Material
    Babbitt
  • Type Of Bearing
    Hydrodynamic
  • Standards Met
    AFBMA, AGMA, ASMMA, BSA, CMA, MPTA, PTDA, UL
  • Housing Construction
    Split
  • Lubrication
    Oil
  • Manufacturer Catalog Number
    132988
  • Shaft Diameter
    2.6875 in
  • Country of Origin
    US
  • Duty Type
    Standard Duty
  • Finish Coating
    Uncoated
  • Housing Type
    Two-Bolt Pillow Block
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Hydrodynamic Bearings
  • Weight
    97 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text